Zoro Homepage

Hydraulic Coupling-Field Attachable, G36100-1208

  • Mfr # G36100-1208

  • Zoro # G9390660


product price: $14.15
/ea

Key Features

Fitting Connection Type
Male Pipe w/ Cone Seat
Max. Working Pressure (PSI)
300
Fitting Material
360 Brass
Hydraulic Hose I.D.
3/4 in; 3/4 in
For Use With Hose Series
Gates LOC 1-Fiber Braid Lock-On, LOL Plus Lock-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36100-1208
Zoro #
G9390660
UPC #
-
Country of Origin
Unknown

Dimensions

Hydraulic Fitting Thread Size
1/2"-14

Details

Item
Hydraulic Coupling
Fitting Connection Type
Male Pipe w/ Cone Seat
Max. Working Pressure (PSI)
300
Fitting Material
360 Brass
Hydraulic Hose I.D.
3/4 in; 3/4 in
For Use With Hose Series
Gates LOC 1-Fiber Braid Lock-On, LOL Plus Lock-On
Features
Resistant to damage from high vibration
Temp. Range (F)
-40 to 250°F
Application
Fuel Lines, Fluid Lines or Vacuum Lines in Low and Medium Pressure Applications
Temp. Range
-40 to 250°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.