Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Coupling

  • Mfr # G17100-1212

  • Zoro # G811063444


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Hex Size
1.06 in
Length
3.21 in
Thread Size
3/4-14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17100-1212
Zoro #
G811063444
UPC #
770075000000
Country of Origin
United States

Dimensions

Hex Size
1.06 in
Length
3.21 in
Thread Size
3/4-14 in

Description

Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.