Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Coupling

  • Mfr # G34165-0404

  • Zoro # G111063823


product price: $24.19
/ea

Key Features

Thread Size
7/16-20 in
Length
45.5 mm
Hex Size
.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G34165-0404
Zoro #
G111063823
UPC #
72053160635
Country of Origin
United States

Dimensions

Thread Size
7/16-20 in
Length
45.5 mm
Hex Size
.5 in

Description

Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.