Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Coupling-Globalspiral, G20165-1216

  • Mfr # G20165-1216

  • Zoro # G9379171


product price: $41.25
/ea

Key Features

Length
3.78 in
Hex Size
1.3125 in
Thread Size
1 5/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20165-1216
Zoro #
G9379171
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3.78 in
Hex Size
1.3125 in
Thread Size
1 5/16-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.