Zoro Homepage

Hydraulic Coupling-Polarseal (Aca), G45200-0608

  • Mfr # G45200-0608

  • Zoro # G9387431


product price: $13.39
/ea

Key Features

Fitting Connection Type
ACA Female SAE 45 Flare Swivel - Aluminum
Length
2.69 in
Hydraulic Hose I.D.
5/16 in; 5/16 in
For Use With Hose Series
Gates PolarSeal Refrigerant Hose
Hydraulic Fitting Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G45200-0608
Zoro #
G9387431
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2.69 in
Hydraulic Fitting Thread Size
3/4"-16

Details

Item
A/C Hose Fitting
Fitting Connection Type
ACA Female SAE 45 Flare Swivel - Aluminum
Hydraulic Hose I.D.
5/16 in; 5/16 in
For Use With Hose Series
Gates PolarSeal Refrigerant Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.