Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Coupling-Power Steering, G50510-0606

  • Mfr # G50510-0606

  • Zoro # G9382522


product price: $23.99
/ea
Sold in multiples of 5 for $119.95

Key Features

Length
2.39 in
Hex Size
.688 in
Thread Size
5/8-18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G50510-0606
Zoro #
G9382522
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2.39 in
Hex Size
.688 in
Thread Size
5/8-18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.