LOC Hydraulic Hose
- Mfr # 6LOC X50FT
- Zoro # G523544927
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Textile Braid/Synthetic Rubber
Reinforcement
1-Braid, Textile
Min. Bend Radius (In.)
3 in
Hose Inside Dia.
3/8 in
Temp. Range
-40 to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6LOC X50FT
- Zoro #
- G523544927
- UPC #
- 072053229790
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 3 in
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 50 ft
- Dash Size
- 6
- Hose Outside Dia. (In.)
- 0.64 in
Details
- Hose Cover Material
- Textile Braid/Synthetic Rubber
- Reinforcement
- 1-Braid, Textile
- Temp. Range
- -40 to 250 Degrees F
- Hose Color
- Black
- Operating Pressure (PSI)
- 300 psi
- Hose Tube Material
- Nitrile
- Standards
- 30R2; 30R6; 30R7
Description
Gates LOC Lock-On Hose is ideal for petroleum-based hydraulic oils, glycol anti-freeze compounds, water, engine lubricating oils and air. Lock-On hose and couplings are NOT recommended for vibration or pressure surge applications, such as permanent piping in residential or commercial buildings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.