G8K Hydraulic Hose
- Mfr # 12G8K XCTN
- Zoro # G723533912
product price:Â
$
110.99
/ea
Sold in multiples of 100 for
$11,099.00
Free Shipping & Returns
Key Features
Hose Cover Material
Polychloroprene
Hose Inside Dia.
3/4 in
Hose Length
100 ft
Hose Tube Material
Polychloroprene
Reinforcement
6-Spiral, Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12G8K XCTN
- Zoro #
- G723533912
- UPC #
- 770075404798
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Length
- 100 ft
- Min. Bend Radius (In.)
- 9.5 in
- Dash Size
- 12
- Hose Outside Dia. (In.)
- 1.36 in
Details
- Hose Cover Material
- Polychloroprene
- Hose Tube Material
- Polychloroprene
- Reinforcement
- 6-Spiral, Wire
- Temp. Range
- -40 to 250 Degrees F
- Operating Pressure (PSI)
- 8000 psi
- Hose Color
- Black
Description
The G8K Spiral Wire Hose is recommended for ultra high-pressure, high-impulse applications such as hydrostatic transmissions. It is also for use in the construction, agriculture, forestry, underground or open pit mining, and other industries on applications where extremely high pressure capability is required. G8K hoses offer industry-leading bend radius capability, which leads to ease of routing and installation, longer hose life in flexing applications, and fewer bent tube fitting requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.