Shop GATES
See all product information
Create Account
LOL Hydraulic Hose
- Mfr # 8LOLR X25FT
- Zoro # G023543741
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
300 psi
Vacuum Rating (Inches Hg)
28
Hose Outside Dia. (In.)
0.77 in
Hose Cover Material
Modified Nitrile
Hose Tube Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8LOLR X25FT
- Zoro #
- G023543741
- UPC #
- 072053549270
- Country of Origin
- United States
Dimensions
- Hose Length
- 25 ft
- Hose Outside Dia. (In.)
- 0.77 in
- Dash Size
- 8
- Min. Bend Radius (In.)
- 5 in
- Hose Inside Dia.
- 1/2 in
Details
- Operating Pressure (PSI)
- 300 psi
- Vacuum Rating (Inches Hg)
- 28
- Hose Cover Material
- Modified Nitrile
- Hose Tube Material
- Nitrile
- Hose Color
- Red
- Reinforcement
- 1-Braid, Textile
- Temp. Range
- -40 to 250 Degrees F
Description
Recommended for petroleum-based hydraulic oils, water, glycol anti-freeze solutions, engine lubricating oils and air; Lock-On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels. Available in 6 colors for easy color coding; black Polychloroprene (LOLA), blue (LOLB), green (LOLG), red (LOLR), yellow (LOLY) and gray (LOLC).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.