Zoro Homepage

Long-Length PowerGrip GT2 Belting, LL3MR09

  • Mfr # LL3MR09

  • Zoro # G8020664


product price: $5.75
/ea
Sold in multiples of 50 for $287.50

Key Features

Item - Timing Belts
Linear Belting
Gearbelt Series - Timing Belts
PowerGrip HTD2
Pitch Length - Timing Belts
1536 mm
Pitch - Timing Belts
3 mm
Teeth Location - Timing Belts
Single Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL3MR09
Zoro #
G8020664
UPC #
72053625578
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1536 mm
Top Width
9 mm
Height
2 mm

Details

Item - Timing Belts
Linear Belting
Gearbelt Series - Timing Belts
PowerGrip HTD2
Pitch - Timing Belts
3 mm
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
V-Belt Section
3MR
For Use With
PowerGrip GT Sprockets
Core Cord
Fiberglass
Cover Material
Nylon
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.