Shop GATES
See all product information
Create Account
M2T Hydraulic Hose
- Mfr # 12M2T X50FT
- Zoro # G023540214
product price:Â
$
936.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia. (In.)
3/4 in
Min. Bend Radius (In.)
3.8 in
Dash Size
12
Cover Material
Nitrile, PVC Synthetic Rubber
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12M2T X50FT
- Zoro #
- G023540214
- UPC #
- 072053319002
- Country of Origin
- Mexico
- Cover Material
- Nitrile, PVC Synthetic Rubber
- Material
- Nitrile
- Temp. Range (F)
- -40 to 212 Degrees F
- Standards
- 11237 2SC R16; 1436 2SN R2; 857 2SC; 853 2SN; 100R16
- Operating Pressure (PSI)
- 3500 psi
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Reinforcement
- 2-Braid, Wire
Dimensions
- Hose Inside Dia. (In.)
- 3/4 in
- Min. Bend Radius (In.)
- 3.8 in
- Dash Size
- 12
- Hose Length
- 50 ft
- Hose Outside Dia. (In.)
- 1.11 in
Description
M2T hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and significantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.