M2T Hydraulic Hose
- Mfr # 16M2T XREEL
- Zoro # G923538274
product price:Â
$
21.15
/ea
Sold in multiples of 165 for
$3,489.75
Key Features
Operating Pressure (PSI)
2500 psi
Dash Size
16
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Temp. Range (F)
-40 to 212 Degrees F
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16M2T XREEL
- Zoro #
- G923538274
- UPC #
- 072053319026
- Country of Origin
- United States
- Operating Pressure (PSI)
- 2500 psi
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Temp. Range (F)
- -40 to 212 Degrees F
- Material
- Nitrile
- Cover Material
- Nitrile, PVC Synthetic Rubber
- Reinforcement
- 2-Braid, Wire
- Standards
- 11237 2SC R16; 1436 2SN R2; 857 2SC; 853 2SN; 100R16; 100R2
Dimensions
- Dash Size
- 16
- Hose Length
- 165 ft
- Hose Inside Dia. (In.)
- 1 in
- Min. Bend Radius (In.)
- 4.5 in
- Hose Outside Dia. (In.)
- 1.39 in
Description
M2T hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and significantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.