Shop GATES
See all product information
Create Account
M4K Hydraulic Hose
- Mfr # 4M4K XREEL
- Zoro # G823534307
product price:Â
$
13.79
/ea
Sold in multiples of 440 for
$6,067.60
Key Features
Min. Bend Radius (In.)
1.5 in
Temp. Range (F)
-40 to 212 Degrees F
Operating Pressure (PSI)
4000 psi
Hose Inside Dia. (In.)
1/4 in
Standards
18752 Grade B; 11237 R19; 100R19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4M4K XREEL
- Zoro #
- G823534307
- UPC #
- 072053436402
- Country of Origin
- Mexico
- Temp. Range (F)
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 4000 psi
- Standards
- 18752 Grade B; 11237 R19; 100R19
- For Use With
- MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
- Cover Material
- Modified Nitrile
- Material
- Nitrile
- Reinforcement
- 2-Braid, Wire
Dimensions
- Min. Bend Radius (In.)
- 1.5 in
- Hose Inside Dia. (In.)
- 1/4 in
- Hose Length
- 440 ft
- Dash Size
- 4
- Hose Outside Dia. (In.)
- 0.55 in
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.