Shop GATES
See all product information
Create Account
M2T Hydraulic Hose
- Mfr # 20M2T X25FT
- Zoro # G623534675
product price:Â
$
1,131.99
/ea
Free Shipping & Returns
Key Features
Dash Size
20
Standards
11237 2SC R16; 1436 2SN R2; 857 2SC; 853 2SN; 100R16
Min. Bend Radius (In.)
8.3 in
For Use With
MegaCrimp Couplings (G25 Series), Stainless Steel Spiral Couplings (G18 Series)
Hose Outside Dia. (In.)
1.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20M2T X25FT
- Zoro #
- G623534675
- UPC #
- 770075608172
- Country of Origin
- India
Dimensions
- Dash Size
- 20
- Min. Bend Radius (In.)
- 8.3 in
- Hose Outside Dia. (In.)
- 1.67 in
- Hose Inside Dia. (In.)
- 1-1/4 in
- Hose Length
- 25 ft
Details
- Standards
- 11237 2SC R16; 1436 2SN R2; 857 2SC; 853 2SN; 100R16
- For Use With
- MegaCrimp Couplings (G25 Series), Stainless Steel Spiral Couplings (G18 Series)
- Reinforcement
- 2-Braid, Wire
- Cover Material
- Nitrile, PVC Synthetic Rubber
- Temp. Range (F)
- -40 to 212 Degrees F
- Material
- Nitrile
- Operating Pressure (PSI)
- 2300 psi
Description
M2T hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and significantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.