
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24M2T X25FT
Zoro #
G406429730
UPC #
770075632597
Country of Origin
India
Dimensions
Hose Inside Dia. (In.)
1.5
Min. Bend Radius (In.)
10
Hose Outside Dia. (In.)
2
Details
Material
Aluminum
Type
SAE Tube O-Ring Nut
Cover Material
Nitrile, PVC Synthetic Rubber
Reinforcement
2-braid, wire
Tube Material
Nitrile - Type C
Cover
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.