Shop GATES
See all product information
Create Account
M2T Hydraulic Hose
- Mfr # 6M2T XLRG REEL
- Zoro # G523540745
product price:Â
$
8.55
/ea
Sold in multiples of 1500 for
$12,825.00
Key Features
Min. Bend Radius (In.)
2 in
Hose Outside Dia. (In.)
0.7 in
Dash Size
6
Hose Inside Dia. (In.)
3/8 in
Reinforcement
2-Braid, Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6M2T XLRG REEL
- Zoro #
- G523540745
- UPC #
- 770075664765
- Country of Origin
- Mexico
- Reinforcement
- 2-Braid, Wire
- For Use With
- GlobalSpiral Couplings (G20 Series), MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
- Standards
- 11237 2SC R16; 1436 2SN R2; 857 2SC; 853 2SN; 100R16
- Cover Material
- Nitrile, PVC Synthetic Rubber
- Material
- Nitrile
- Temp. Range (F)
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 5000 psi
Dimensions
- Min. Bend Radius (In.)
- 2 in
- Hose Outside Dia. (In.)
- 0.7 in
- Dash Size
- 6
- Hose Inside Dia. (In.)
- 3/8 in
- Hose Length
- 1500 ft
Description
M2T hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and significantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.