M2T Hydraulic Hose
- Mfr # 8M2T X100REEL
- Zoro # G523535420
product price:Â
$
12.15
/ea
Sold in multiples of 100 for
$1,215.00
Key Features
Temp. Range (F)
-40 to 212 Degrees F
Hose Length
100 ft
Reinforcement
2-Braid, Wire
Hose Inside Dia. (In.)
1/2 in
For Use With
GlobalSpiral Couplings (G20 Series), MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8M2T X100REEL
- Zoro #
- G523535420
- UPC #
- 770075632573
- Country of Origin
- Mexico
- Temp. Range (F)
- -40 to 212 Degrees F
- Reinforcement
- 2-Braid, Wire
- For Use With
- GlobalSpiral Couplings (G20 Series), MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
- Standards
- 11237 2SC R16; 1436 2SN R2; 857 2SC; 853 2SN; 100R16; 100R2
- Operating Pressure (PSI)
- 4300 psi
- Material
- Nitrile
- Cover Material
- Nitrile, PVC Synthetic Rubber
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia. (In.)
- 1/2 in
- Min. Bend Radius (In.)
- 2.8 in
- Dash Size
- 8
- Hose Outside Dia. (In.)
- 0.82 in
Description
M2T hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and significantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.