Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 20EFG6K-MTF XCTN
- Zoro # G223535966
product price:Â
$
144.99
/ea
Sold in multiples of 50 for
$7,249.50
Free Shipping & Returns
Key Features
Dash Size
20
Material
Nitrile
Temp. Range (F)
-40 to 250 Degrees F
Min. Bend Radius (In.)
8.2 in
Cover Material
MegaTuff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20EFG6K-MTF XCTN
- Zoro #
- G223535966
- UPC #
- 072053978834
- Country of Origin
- United States
- Material
- Nitrile
- Temp. Range (F)
- -40 to 250 Degrees F
- Cover Material
- MegaTuff
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Reinforcement
- 6-Spiral, Wire
- Standards
- 856 4SH; 100R15
- Operating Pressure (PSI)
- 6000 psi
Dimensions
- Dash Size
- 20
- Min. Bend Radius (In.)
- 8.2 in
- Hose Inside Dia. (In.)
- 1-1/4 in
- Hose Length
- 50 ft
- Hose Outside Dia. (In.)
- 1.97 in
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.