M2T MEGAFLEX 2-WIRE BRAID HOSE - SAE 100R16 - MEGATUFF COVER /PRICED BY THE FT, 330 Feet Total
- Mfr # 70389
- Zoro # G614900809
product price:Â
$
19.39
/ea
Sold in multiples of 330 for
$6,398.70
Key Features
Type
Hydraulic Hose
Cover Material
Synthetic Rubber - Neoprene - Type A - Color Coded Layline
Length (Ft.)
330ft
Min. Bend Radius (In.)
2.8 in
Dash Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70389
- Zoro #
- G614900809
- UPC #
- 72053352740
- Country of Origin
- Unknown
Dimensions
- Length (Ft.)
- 330ft
- Min. Bend Radius (In.)
- 2.8 in
- Dash Size
- 8
Details
- Type
- Hydraulic Hose
- Cover Material
- Synthetic Rubber - Neoprene - Type A - Color Coded Layline
- Temp. Range (F)
- -40 Degrees to 212 Degrees F
Description
M2T hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and significantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
For use with GlobalSpiral Couplings [G20 Series], GlobalSpiral Plus Couplings [G22 Series], MegaCrimp Couplings [G25 Series], Stainless Steel Braid Couplings [G17 Series] and Stainless Steel Spiral Couplings [G18 Series]; Provides bend radius up to 1/3 of the SAE specification and greater flexibility for easier routing; Tested to industry-leading 600,000 impulse cycles; XtraTuff hose lasts up to 25 times longer than standard hose; MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance; Meets Flame Resistance Acceptance Designation MSHA 2G; Temperature Range: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C)
For use with GlobalSpiral Couplings [G20 Series], GlobalSpiral Plus Couplings [G22 Series], MegaCrimp Couplings [G25 Series], Stainless Steel Braid Couplings [G17 Series] and Stainless Steel Spiral Couplings [G18 Series]; Provides bend radius up to 1/3 of the SAE specification and greater flexibility for easier routing; Tested to industry-leading 600,000 impulse cycles; XtraTuff hose lasts up to 25 times longer than standard hose; MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance; Meets Flame Resistance Acceptance Designation MSHA 2G; Temperature Range: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.