Shop GATES
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
M3K Hydraulic Hose
- Mfr # 12M3K XBALE
- Zoro # G823544115
product price:Â
$
63.89
/ea
Sold in multiples of 1250 for
$79,862.50
Key Features
Standards
18752 Grade B; 11237 R17; 857 1SC; 100R17
Hose Inside Dia. (In.)
3/4 in
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Hose Length
1250 ft
Hose Outside Dia. (In.)
1.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12M3K XBALE
- Zoro #
- G823544115
- UPC #
- 072053649468
- Country of Origin
- Mexico
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Reinforcement
- 2-Braid, Wire
- Operating Pressure (PSI)
- 3250 psi
- Temp. Range (F)
- -40 to 212 Degrees F
- Cover Material
- Nitrile/PVC
- Material
- Nitrile
Dimensions
- Hose Inside Dia. (In.)
- 3/4 in
- Hose Length
- 1250 ft
- Hose Outside Dia. (In.)
- 1.15 in
- Min. Bend Radius (In.)
- 3.8 in
- Dash Size
- 12
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.