M3K Hydraulic Hose
- Mfr # 10M3K XREEL
- Zoro # G223537816
product price:Â
$
11.89
/ea
Sold in multiples of 220 for
$2,615.80
Key Features
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Hose Inside Dia. (In.)
5/8 in
Hose Outside Dia. (In.)
0.99 in
Standards
18752 Grade B; 11237 R17; 857 1SC; 100R17
Min. Bend Radius (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10M3K XREEL
- Zoro #
- G223537816
- UPC #
- 072053318715
- Country of Origin
- Mexico
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Temp. Range (F)
- -40 to 212 Degrees F
- Cover Material
- Modified Nitrile
- Material
- Nitrile
- Reinforcement
- 2-Braid, Wire
- Operating Pressure (PSI)
- 3250 psi
Dimensions
- Hose Inside Dia. (In.)
- 5/8 in
- Hose Outside Dia. (In.)
- 0.99 in
- Min. Bend Radius (In.)
- 3 in
- Dash Size
- 10
- Hose Length
- 220 ft
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.