Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 24EFG5KL XCTN
- Zoro # G523537066
product price:Â
$
120.99
/ea
Sold in multiples of 50 for
$6,049.50
Free Shipping & Returns
Key Features
Dash Size
24
Min. Bend Radius (In.)
10 in
Temp. Range (F)
-70 to 212 Degrees F
For Use With
GlobalSpiral Couplings (G20 Series), GlobalSpiral MAX Couplings (G24 Series)
Hose Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24EFG5KL XCTN
- Zoro #
- G523537066
- UPC #
- 072053289435
- Country of Origin
- United States
- Temp. Range (F)
- -70 to 212 Degrees F
- For Use With
- GlobalSpiral Couplings (G20 Series), GlobalSpiral MAX Couplings (G24 Series)
- Material
- Nitrile
- Reinforcement
- 4-Spiral, Wire
- Cover Material
- Polychloroprene
- Operating Pressure (PSI)
- 5000 psi
Dimensions
- Dash Size
- 24
- Min. Bend Radius (In.)
- 10 in
- Hose Length
- 50 ft
- Hose Outside Dia. (In.)
- 2.26 in
- Hose Inside Dia. (In.)
- 1-1/2 in
Description
EFG5KL Low-Temp hose is recommended for extremely high-pressure hydraulic applications to provide greater performance, flexibility, easier routing and plumbing of mobile and stationary hydraulic platforms in very low temperature environments. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluid.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.