M3K Hydraulic Hose
- Mfr # 16M3K-MTF XREEL
- Zoro # G923541489
product price:Â
$
30.39
/ea
Sold in multiples of 165 for
$5,014.35
Key Features
Cover Material
MegaTuff
Operating Pressure (PSI)
3250 psi
Standards
18752 Grade B; 11237 R17; 857 1SC; 100R17
Material
Nitrile
Hose Length
165 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16M3K-MTF XREEL
- Zoro #
- G923541489
- UPC #
- 072053227857
- Country of Origin
- United States
- Cover Material
- MegaTuff
- Operating Pressure (PSI)
- 3250 psi
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Material
- Nitrile
- Temp. Range (F)
- -40 to 212 Degrees F
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Reinforcement
- 2-Braid, Wire
Dimensions
- Hose Length
- 165 ft
- Dash Size
- 16
- Hose Outside Dia. (In.)
- 1.48 in
- Hose Inside Dia. (In.)
- 1 in
- Min. Bend Radius (In.)
- 4.8 in
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.