M3K Hydraulic Hose
- Mfr # 10M3K-XTF XREEL
- Zoro # G423542146
product price:Â
$
13.89
/ea
Sold in multiples of 220 for
$3,055.80
Key Features
Reinforcement
2-Braid, Wire
Hose Outside Dia. (In.)
0.99 in
Min. Bend Radius (In.)
3 in
Operating Pressure (PSI)
3250 psi
Temp. Range (F)
-40 to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10M3K-XTF XREEL
- Zoro #
- G423542146
- UPC #
- 072053436624
- Country of Origin
- Mexico
- Reinforcement
- 2-Braid, Wire
- Operating Pressure (PSI)
- 3250 psi
- Temp. Range (F)
- -40 to 212 Degrees F
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Material
- Nitrile
Dimensions
- Hose Outside Dia. (In.)
- 0.99 in
- Min. Bend Radius (In.)
- 3 in
- Hose Inside Dia. (In.)
- 5/8 in
- Hose Length
- 220 ft
- Dash Size
- 10
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.