M3K Hydraulic Hose
- Mfr # 16M3K X50FT
- Zoro # G123537688
product price:Â
$
1,246.99
/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Hose Outside Dia. (In.)
1.48 in
Operating Pressure (PSI)
3250 psi
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Reinforcement
2-Braid, Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16M3K X50FT
- Zoro #
- G123537688
- UPC #
- 072053195989
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 1.48 in
- Dash Size
- 16
- Hose Inside Dia. (In.)
- 1 in
- Hose Length
- 50 ft
- Min. Bend Radius (In.)
- 4.5 in
Details
- Material
- Nitrile
- Operating Pressure (PSI)
- 3250 psi
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Reinforcement
- 2-Braid, Wire
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Temp. Range (F)
- -40 to 212 Degrees F
- Cover Material
- Modified Nitrile
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.