Shop GATES
See all product information
Create Account
M3K Hydraulic Hose
- Mfr # 16M3K XREEL
- Zoro # G623544827
product price:Â
$
21.69
/ea
Sold in multiples of 165 for
$3,578.85
Key Features
Hose Inside Dia. (In.)
1 in
Dash Size
16
Temp. Range (F)
-40 to 212 Degrees F
Reinforcement
2-Braid, Wire
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16M3K XREEL
- Zoro #
- G623544827
- UPC #
- 072053318685
- Country of Origin
- United States
- Temp. Range (F)
- -40 to 212 Degrees F
- Reinforcement
- 2-Braid, Wire
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Material
- Nitrile
- Operating Pressure (PSI)
- 3250 psi
- Cover Material
- Modified Nitrile
Dimensions
- Hose Inside Dia. (In.)
- 1 in
- Dash Size
- 16
- Hose Length
- 165 ft
- Hose Outside Dia. (In.)
- 1.48 in
- Min. Bend Radius (In.)
- 4.5 in
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.