M4K Hydraulic Hose
- Mfr # 4M4K-XTF XREEL
- Zoro # G123537695
product price:Â
$
15.85
/ea
Sold in multiples of 440 for
$6,974.00
Key Features
Dash Size
4
Material
Nitrile
Hose Inside Dia. (In.)
1/4 in
Operating Pressure (PSI)
4000 psi
Min. Bend Radius (In.)
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4M4K-XTF XREEL
- Zoro #
- G123537695
- UPC #
- 072053523126
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 4
- Hose Inside Dia. (In.)
- 1/4 in
- Min. Bend Radius (In.)
- 1.5 in
- Hose Length
- 440 ft
- Hose Outside Dia. (In.)
- 0.55 in
Details
- Material
- Nitrile
- Operating Pressure (PSI)
- 4000 psi
- Temp. Range (F)
- -40 to 212 Degrees F
- Standards
- 18754 Grade B; 11237 R19; 100R19
- For Use With
- MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
- Reinforcement
- 2-Braid, Wire
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.