M3K Hydraulic Hose
- Mfr # 4M3K-XTF XREEL
- Zoro # G323545216
product price:Â
$
6.75
/ea
Sold in multiples of 440 for
$2,970.00
Key Features
Reinforcement
1-Braid, Wire
Operating Pressure (PSI)
3250 psi
Min. Bend Radius (In.)
1.5 in
Hose Outside Dia. (In.)
0.48 in
Hose Inside Dia. (In.)
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4M3K-XTF XREEL
- Zoro #
- G323545216
- UPC #
- 072053436594
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 1.5 in
- Hose Outside Dia. (In.)
- 0.48 in
- Hose Inside Dia. (In.)
- 1/4 in
- Dash Size
- 4
- Hose Length
- 440 ft
Details
- Reinforcement
- 1-Braid, Wire
- Operating Pressure (PSI)
- 3250 psi
- For Use With
- MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
- Temp. Range (F)
- -40 to 212 Degrees F
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Material
- Nitrile
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.