Shop GATES
See all product information
Create Account
M3K Hydraulic Hose
- Mfr # 6M3K XLG REEL
- Zoro # G623544902
product price:Â
$
6.59
/ea
Sold in multiples of 1000 for
$6,590.00
Key Features
Operating Pressure (PSI)
3250 psi
Hose Length
1000 ft
Standards
18752 Grade B; 11237 R17; 857 1SC; 100R17
Min. Bend Radius (In.)
2 in
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6M3K XLG REEL
- Zoro #
- G623544902
- UPC #
- 072053318739
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 1000 ft
- Min. Bend Radius (In.)
- 2 in
- Hose Outside Dia. (In.)
- 0.63 in
- Dash Size
- 6
- Hose Inside Dia. (In.)
- 3/8 in
Details
- Operating Pressure (PSI)
- 3250 psi
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Material
- Nitrile
- Reinforcement
- 1-Braid, Wire
- Cover Material
- Nitrile/PVC
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Temp. Range (F)
- -40 to 212 Degrees F
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.