M3K Hydraulic Hose
- Mfr # 6M3K-XTF XBALE
- Zoro # G223544494
product price:Â
$
62.59
/ea
Sold in multiples of 4800 for
$300,432.00
Key Features
Hose Length
4800 ft
Temp. Range (F)
-40 to 212 Degrees F
Min. Bend Radius (In.)
2 in
Hose Outside Dia. (In.)
0.68 in
Operating Pressure (PSI)
3250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6M3K-XTF XBALE
- Zoro #
- G223544494
- UPC #
- 072053795554
- Country of Origin
- United States
Dimensions
- Hose Length
- 4800 ft
- Min. Bend Radius (In.)
- 2 in
- Hose Outside Dia. (In.)
- 0.68 in
- Hose Inside Dia. (In.)
- 3/8 in
- Dash Size
- 6
Details
- Temp. Range (F)
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 3250 psi
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Material
- Nitrile
- Reinforcement
- 1-Braid, Wire
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.