M3K Hydraulic Hose
- Mfr # 8M3K-XTF XREEL
- Zoro # G723544901
product price:Â
$
8.75
/ea
Sold in multiples of 220 for
$1,925.00
Key Features
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Reinforcement
1-Braid, Wire
Temp. Range (F)
-40 to 212 Degrees F
Material
Nitrile
Hose Length
220 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8M3K-XTF XREEL
- Zoro #
- G723544901
- UPC #
- 072053436617
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 220 ft
- Hose Outside Dia. (In.)
- 0.8 in
- Min. Bend Radius (In.)
- 2.8 in
- Dash Size
- 8
- Hose Inside Dia. (In.)
- 1/2 in
Details
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Reinforcement
- 1-Braid, Wire
- Temp. Range (F)
- -40 to 212 Degrees F
- Material
- Nitrile
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Operating Pressure (PSI)
- 3250 psi
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.