Shop GATES
See all product information
Create Account
M4K Hydraulic Hose
- Mfr # 12M4K-MTF XREEL
- Zoro # G823541930
product price:Â
$
60.75
/ea
Sold in multiples of 190 for
$11,542.50
Key Features
Hose Inside Dia. (In.)
3/4 in
Dash Size
12
Operating Pressure (PSI)
4000 psi
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Min. Bend Radius (In.)
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12M4K-MTF XREEL
- Zoro #
- G823541930
- UPC #
- 072053435481
- Country of Origin
- United States
- Operating Pressure (PSI)
- 4000 psi
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Standards
- 18752 Grade B; 11237 R19; 100R19
- Cover Material
- MegaTuff
- Material
- Nitrile
- Temp. Range (F)
- -40 to 212 Degrees F
- Reinforcement
- 2-Braid, Wire
Dimensions
- Hose Inside Dia. (In.)
- 3/4 in
- Dash Size
- 12
- Min. Bend Radius (In.)
- 3.8 in
- Hose Length
- 190 ft
- Hose Outside Dia. (In.)
- 1.17 in
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.