M4K Hydraulic Hose
- Mfr # 16M4K XREEL
- Zoro # G123534120
product price:Â
$
57.29
/ea
Sold in multiples of 165 for
$9,452.85
Key Features
Hose Outside Dia. (In.)
1.52 in
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Hose Inside Dia. (In.)
1 in
Operating Pressure (PSI)
4000 psi
Min. Bend Radius (In.)
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16M4K XREEL
- Zoro #
- G123534120
- UPC #
- 770075341321
- Country of Origin
- United States
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Operating Pressure (PSI)
- 4000 psi
- Standards
- 18752 Grade B; 11237 R19; 100R19
- Material
- Nitrile
- Cover Material
- Modified Nitrile
- Reinforcement
- 2-Braid, Wire
- Temp. Range (F)
- -40 to 212 Degrees F
Dimensions
- Hose Outside Dia. (In.)
- 1.52 in
- Hose Inside Dia. (In.)
- 1 in
- Min. Bend Radius (In.)
- 4.5 in
- Dash Size
- 16
- Hose Length
- 165 ft
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.