Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 20EFG4K X25FT
- Zoro # G123538685
product price:Â
$
1,435.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
4000 psi
Reinforcement
4-Spiral, Wire
Temp. Range (F)
-40 to 250 Degrees F
Dash Size
20
For Use With
GlobalSpiral Couplings (G20 Series), GlobalSpiral OnePiece Couplings (G21 Series), Stainless Steel Spiral Couplings (G18 Series)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20EFG4K X25FT
- Zoro #
- G123538685
- UPC #
- 072053505870
- Country of Origin
- United States
- Operating Pressure (PSI)
- 4000 psi
- Reinforcement
- 4-Spiral, Wire
- Temp. Range (F)
- -40 to 250 Degrees F
- For Use With
- GlobalSpiral Couplings (G20 Series), GlobalSpiral OnePiece Couplings (G21 Series), Stainless Steel Spiral Couplings (G18 Series)
- Standards
- 18752 Grade D; 3862 R12; 856 R12; 100R12
- Material
- Nitrile
- Cover Material
- Polychloroprene
Dimensions
- Dash Size
- 20
- Min. Bend Radius (In.)
- 8.2 in
- Hose Length
- 25 ft
- Hose Inside Dia. (In.)
- 1-1/4 in
- Hose Outside Dia. (In.)
- 1.85 in
Description
EFG4K hose is recommended for very high-pressure, high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.