M4K Hydraulic Hose

  • Mfr # 6M4K-XTF XREEL
  • Zoro # G123540084
product price: 
$
21.15
/ea
Sold in multiples of 330 for $6,979.50

Key Features

Min. Bend Radius (In.)
2 in
Temp. Range (F)
-40 to 212 Degrees F
Operating Pressure (PSI)
4000 psi
Hose Length
330 ft
Reinforcement
2-Braid, Wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6M4K-XTF XREEL
Zoro #
G123540084
UPC #
072053523133
Country of Origin
Mexico

Dimensions

Min. Bend Radius (In.)
2 in
Hose Length
330 ft
Hose Outside Dia. (In.)
0.7 in
Dash Size
6
Hose Inside Dia. (In.)
3/8 in

Details

Temp. Range (F)
-40 to 212 Degrees F
Operating Pressure (PSI)
4000 psi
Reinforcement
2-Braid, Wire
Material
Nitrile
Standards
18754 Grade B; 11237 R19; 100R19
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)

Description

Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.

Ratings & reviews