Shop GATES
See all product information
Create Account
M4K Hydraulic Hose
- Mfr # 8M4KL XREEL
- Zoro # G023535890
product price:Â
$
28.15
/ea
Sold in multiples of 220 for
$6,193.00
Key Features
Temp. Range (F)
-70 to 212 Degrees F
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Dash Size
8
Reinforcement
2-Braid, Wire
Operating Pressure (PSI)
4000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8M4KL XREEL
- Zoro #
- G023535890
- UPC #
- 770075566823
- Country of Origin
- United States
- Temp. Range (F)
- -70 to 212 Degrees F
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Reinforcement
- 2-Braid, Wire
- Operating Pressure (PSI)
- 4000 psi
- Cover Material
- Polychloroprene
- Standards
- 18752 Grade B; 11237 R19; 100R19
- Material
- Nitrile
Dimensions
- Dash Size
- 8
- Hose Inside Dia. (In.)
- 1/2 in
- Hose Outside Dia. (In.)
- 0.82 in
- Hose Length
- 220 ft
- Min. Bend Radius (In.)
- 3.5 in
Description
Global M4KL Mega400 PolarFlex Low-Temp hose is recommended for extremely low temperature high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.