Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 8EFG5K-MTF XCTN
- Zoro # G123539873
product price:Â
$
27.19
/ea
Sold in multiples of 100 for
$2,719.00
Key Features
Standards
18752 Grade D; 100R13
Hose Outside Dia. (In.)
0.94 in
Cover Material
MegaTuff
Material
Nitrile
Hose Inside Dia. (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8EFG5K-MTF XCTN
- Zoro #
- G123539873
- UPC #
- 072053978872
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 0.94 in
- Hose Inside Dia. (In.)
- 1/2 in
- Hose Length
- 100 ft
- Dash Size
- 8
- Min. Bend Radius (In.)
- 3.5 in
Details
- Standards
- 18752 Grade D; 100R13
- Cover Material
- MegaTuff
- Material
- Nitrile
- Operating Pressure (PSI)
- 5000 psi
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Reinforcement
- 4-Spiral, Wire
- Temp. Range (F)
- -40 to 250 Degrees F
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.