Shop GATES
See all product information
Create Account
M500 Hydraulic Hose
- Mfr # 10M500 X50FT
- Zoro # G523534751
product price:Â
$
906.99
/ea
Free Shipping & Returns
Key Features
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series)
Cover Material
Nitrile/PVC
Reinforcement
1-Braid, Wire
Temp. Range (F)
-40 to 212 Degrees F
Operating Pressure (PSI)
500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10M500 X50FT
- Zoro #
- G523534751
- UPC #
- 770075323860
- Country of Origin
- United States
Dimensions
- Hose Length
- 50 ft
- Min. Bend Radius (In.)
- 4 in
- Hose Outside Dia. (In.)
- 0.93 in
- Hose Inside Dia. (In.)
- 5/8 in
- Dash Size
- 10
Details
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series)
- Cover Material
- Nitrile/PVC
- Reinforcement
- 1-Braid, Wire
- Temp. Range (F)
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 500 psi
- Material
- Nitrile
Description
M500 hose is recommended for pilot lines, grease lines and pressure return lines with 500 psi or less pressure applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.