M5K Hydraulic Hose
- Mfr # 6M5K XREEL
- Zoro # G623545251
product price:Â
$
9.75
/ea
Sold in multiples of 330 for
$3,217.50
Key Features
Cover Material
Nitrile/PVC
Standards
18752 Grade B
Reinforcement
2-Braid, Wire
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Hose Outside Dia. (In.)
0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6M5K XREEL
- Zoro #
- G623545251
- UPC #
- 072053881912
- Country of Origin
- Mexico
- Cover Material
- Nitrile/PVC
- Standards
- 18752 Grade B
- Reinforcement
- 2-Braid, Wire
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Operating Pressure (PSI)
- 5000 psi
- Temp. Range (F)
- -40 to 212 Degrees F
- Material
- Nitrile
Dimensions
- Hose Outside Dia. (In.)
- 0.7 in
- Hose Inside Dia. (In.)
- 3/8 in
- Dash Size
- 6
- Hose Length
- 330 ft
- Min. Bend Radius (In.)
- 2.5 in
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.