EFG Hydraulic Hose
- Mfr # 16EFG4K X25FT
- Zoro # G023543536
product price:Â
$
715.99
/ea
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
6 in
Dash Size
16
Cover Material
Polychloroprene
Operating Pressure (PSI)
4000 psi
Standards
18752 Grade D; 3862 R12; 856 R12; 100R12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16EFG4K X25FT
- Zoro #
- G023543536
- UPC #
- 072053505863
- Country of Origin
- United States
- Cover Material
- Polychloroprene
- Operating Pressure (PSI)
- 4000 psi
- Standards
- 18752 Grade D; 3862 R12; 856 R12; 100R12
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Temp. Range (F)
- -40 to 250 Degrees F
- Material
- Nitrile
- Reinforcement
- 4-Spiral, Wire
Dimensions
- Min. Bend Radius (In.)
- 6 in
- Dash Size
- 16
- Hose Outside Dia. (In.)
- 1-1/2 in
- Hose Length
- 25 ft
- Hose Inside Dia. (In.)
- 1 in
Description
EFG4K hose is recommended for very high-pressure, high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.