M5K Hydraulic Hose
- Mfr # 6M5K-XTF XREEL
- Zoro # G223533498
product price:Â
$
12.15
/ea
Sold in multiples of 330 for
$4,009.50
Key Features
Hose Outside Dia. (In.)
0.7 in
Dash Size
6
Operating Pressure (PSI)
5000 psi
Temp. Range (F)
-40 to 212 Degrees F
Hose Length
330 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6M5K-XTF XREEL
- Zoro #
- G223533498
- UPC #
- 770075226949
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 0.7 in
- Dash Size
- 6
- Hose Length
- 330 ft
- Min. Bend Radius (In.)
- 2.5 in
- Hose Inside Dia. (In.)
- 3/8 in
Details
- Operating Pressure (PSI)
- 5000 psi
- Temp. Range (F)
- -40 to 212 Degrees F
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Standards
- 18752 Grade B
- Reinforcement
- 2-Braid, Wire
- Material
- Nitrile
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.