Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Flat-Face O-Ring Bulk Head Long Nose MegaCrimp

  • Mfr # G25226-0808

  • Zoro # G614900939


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Fitting Gender
Male
Hex Size
30 mm
Length
3.55 in
Thread Size
13/16-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G25226-0808
Zoro #
G614900939
UPC #
72053939828
Country of Origin
United States

Dimensions

Hex Size
30 mm
Length
3.55 in
Thread Size
13/16-16

Details

Fitting Gender
Male

Description

The patented "C" insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented "C" insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert's design ensures crimping forces are evenly distributed to form a concentric seal. The "C" insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
Robust "bite-the-wire" crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory management; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat Xtreme plating for 583 percent better corrosion resistance than the SAE standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.