This item is Discontinued.

Gates MegaCrimp Couplings 6G-12FDHORX45

MegaCrimp Couplings (Discontinued)

  • Mfr # 6G-12FDHORX45
  • Zoro # G007197717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6G-12FDHORX45
Zoro #
G007197717
UPC #
72053206302
Country of Origin
Poland

Dimensions

Length
2.71 in
Hex Size
24 mm (Nut)
Tube Size
12 mm

Details

Hydraulic Hose I.D.
3/8 in

Description

DIN Heavy, Bent Tube, Steel, TuffCoat

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.