Zoro Homepage

MegaCrimp Couplings

  • Mfr # 6G-14DBJ

  • Zoro # G806430893


product price: $45.75
/ea

Key Features

Fitting Connection Type
Banjo
Fitting Material
Steel
Dash Size
8
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
Hose Outside Dia. (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6G-14DBJ
Zoro #
G806430893
UPC #
770075810100
Country of Origin
Belgium

Dimensions

Dash Size
8
Hose Outside Dia. (In.)
0.5 in

Details

Fitting Connection Type
Banjo
Fitting Material
Steel
Hydraulic Hose I.D.
Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.