MegaCrimp G25100-0604 Hose Coupling, 1/4-18, Crimp x NPTF, Straight Angle, Steel, Zinc

  • Mfr # G251000604

  • Zoro # G613758647


product price:  $16.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G251000604
Zoro #
G613758647
UPC #
72053322620
Country of Origin
United States

Description

Gates MegaCrimp Hose Coupling, Nominal Size: 1/4-18, Crimp x NPTF Connection, Angle: Straight, Stem Hex Size: 5/8 in, Steel, Zinc, Cut-Off Length: 1.22 in, 3/8 x 1/4 in Dia, 2.32 in L, Suitable for: CM2T, G1, G1H, G2, G2H, G2L, G2XH, G3H, G4H, GMV, GTH, GTHX, J2AT, M-XP, M2T, M3K, M3KH, M4K Series Hose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.