Shop HARTING
See all product information
Create Account
Pneum. contact metal OD 6 female, PK 10
- Mfr # 09140006456
- Zoro # G7802231
product price:Â
$
467.99
/pk of 10, $46.80/ea
Free Shipping & Returns
Key Features
Fitting Material
Brass
Features
Without Shut-off; Straight
Hose Outside Dia. (In.)
6 mm
Standards
UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Temp. Range
-20 Degrees to 85 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09140006456
- Zoro #
- G7802231
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pneumatic Contact
- Fitting Material
- Brass
- Features
- Without Shut-off; Straight
- Standards
- UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
- Temp. Range
- -20 Degrees to 85 Degrees C
- Operating Pressure (PSI)
- Less Than or Equal to 10 bar
- Fitting Gender
- Female
Dimensions
- Hose Outside Dia. (In.)
- 6 mm
Description
Pneumatic contact, Without shut-off, Straight, Female, Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.