
MegaTech 1000 High Temperature Hot Oil Hose, SAE J1405
Mfr # 46574042
Zoro # G413288481
product price: $83.19
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1.25 in
Hose Tube Material
Steel
Hose Outside Dia. (In.)
1.64 in
Dash Size
20
Type
Ferrule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46574042
Zoro #
G413288481
UPC #
770075248552
Country of Origin
Mexico
Dimensions
Hose Inside Dia.
1.25 in
Hose Outside Dia. (In.)
1.64 in
Dash Size
20
Details
Hose Tube Material
Steel
Type
Ferrule
Reinforcement
1-braid, wire
Description
MegaTech 1000 High-Temp hose is recommended for air brake hose, pressurized hot oil return lines and rotary oil/air compressor lines. Not recommended for gasoline or diesel fuel applications. Recommended For: Air brake hose, pressurized hot oil return lines and rotary oil/air compressor lines. Not recommended for gasoline or diesel fuel applications. For use with MegaCrimp Couplings G25 Series. 1000 psi constant pressure for all ID's. Meets the requirements of DOT FMVSS 106 74, SAE J1402, for air brake hose -4, -6, -8, -10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.