Shop GATES
See all product information
Create Account
MegaTech Hydraulic Hose
- Mfr # 10MEGATECH LOC XREEL
- Zoro # G123535288
product price:Â
$
17.79
/ea
Sold in multiples of 260 for
$4,625.40
Key Features
Min. Bend Radius (In.)
6 in
Hose Outside Dia. (In.)
0.91 in
Temp. Range (F)
-40 to 300 Degrees F
Hose Inside Dia. (In.)
5/8 in
Operating Pressure (PSI)
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10MEGATECH LOC XREEL
- Zoro #
- G123535288
- UPC #
- 770075301226
- Country of Origin
- Mexico
- Temp. Range (F)
- -40 to 300 Degrees F
- Operating Pressure (PSI)
- 300 psi
- Cover Material
- Textile Braid/Synthetic Rubber
- For Use With
- G36 Series Field Attachable LOC Couplings
- Material
- Chlorinated Polyethylene
- Reinforcement
- 1-Braid, Textile
Dimensions
- Min. Bend Radius (In.)
- 6 in
- Hose Outside Dia. (In.)
- 0.91 in
- Hose Inside Dia. (In.)
- 5/8 in
- Hose Length
- 260 ft
- Dash Size
- 10
Description
LOC hose is recommended for high-temperature (+300 Degrees F) transmission oil cooler lines, pressurized hot oil return lines, turbocharger oil supply lines and diesel fuel to 212 Degrees F (100 Degrees C) but not biodiesel above B5 or gasoline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.