MegaTech Hydraulic Hose
- Mfr # 16MEGATECH 250 XREEL
- Zoro # G123541456
product price:Â
$
46.69
/ea
Sold in multiples of 150 for
$7,003.50
Key Features
Dash Size
16
For Use With
MegaCrimp Couplings (G25 Series)
Min. Bend Radius (In.)
4 in
Hose Inside Dia. (In.)
1 in
Operating Pressure (PSI)
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16MEGATECH 250 XREEL
- Zoro #
- G123541456
- UPC #
- 072053977752
- Country of Origin
- Mexico
- For Use With
- MegaCrimp Couplings (G25 Series)
- Operating Pressure (PSI)
- 250 psi
- Material
- Chlorinated Polyethylene
- Cover Material
- Textile Braid/Synthetic Rubber
- Reinforcement
- 1-Braid, Wire
- Temp. Range (F)
- -40 to 300 Degrees F
Dimensions
- Dash Size
- 16
- Min. Bend Radius (In.)
- 4 in
- Hose Inside Dia. (In.)
- 1 in
- Hose Outside Dia. (In.)
- 1.36 in
- Hose Length
- 150 ft
Description
MegaTech 250 TOC hose is recommended for high-temperature transmission oil cooler lines, pressurized hot oil return lines, turbocharger oil supplies and diesel fuel to 212 Degrees F (100 Degrees C) but not biodiesel fuel above B5 or gasoline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.