Shop GATES
See all product information
Create Account
M3K Hydraulic Hose
- Mfr # 8M3K-MTF XREEL
- Zoro # G823542487
product price:Â
$
10.65
/ea
Sold in multiples of 330 for
$3,514.50
Key Features
Min. Bend Radius (In.)
2.8 in
Cover Material
MegaTuff
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Dash Size
8
Temp. Range (F)
-40 to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8M3K-MTF XREEL
- Zoro #
- G823542487
- UPC #
- 072053435269
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 2.8 in
- Dash Size
- 8
- Hose Inside Dia. (In.)
- 1/2 in
- Hose Outside Dia. (In.)
- 0.8 in
- Hose Length
- 330 ft
Details
- Cover Material
- MegaTuff
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Temp. Range (F)
- -40 to 212 Degrees F
- Material
- Nitrile
- Reinforcement
- 1-Braid, Wire
- Operating Pressure (PSI)
- 3250 psi
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.